- Tube Fitting for Isys Micro Series Valves
- Main Inlet or Exhaust Ports
- 3/8" NPT Thread
- 1/4" Tube OD
| Type | Tube Fitting |
| Tube O.D. | 1/4 in |
| Thread Size | 3/8 |
| Series | Isys Micro |
| Thread Type | NPT |
| Usage | Main Inlet or Exhaust Ports |
| Weight | 0.061 LB |
| Type | Tube Fitting |
| Tube O.D. | 1/4 in |
| Thread Size | 3/8 |
| Series | Isys Micro |
| Thread Type | NPT |
| Usage | Main Inlet or Exhaust Ports |
| Weight | 0.061 LB |