- Tube Fitting for Isys Micro Series Valves
- Manifold or Pilot Supply Ports
- M7 Thread
- 4 mm or 5/32" Tube OD
| Tube O.D. | 4.000 mm, 5/32 in |
| Thread Type | Metric |
| Series | Isys Micro |
| Type | Tube Fitting |
| Thread Size | M7 |
| Usage | Manifold or Pilot Supply Ports |
| Weight | 0.09 LB |

