Skip to content Skip to navigation menu
Multi-Valve Manifold Base Kit for H Series Plug-in Valve

PS561151MP

Multi-Valve Manifold Base Kit for H Series Plug-in Valve
Item #102058458
  • Manifold Base Kit for HB ISO 15407-2 Series
  • 1/8 NPT End Port
  • Double Address Circuit Board
Multi-Valve Manifold Base Kit for H Series Plug-in Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Manifold Base Kit for HB ISO 15407-2 Series
  • 1/8 NPT End Port
  • Double Address Circuit Board

description

  • Stackable subbase sections are ganged together to create clean-looking, multiple-valve manifolds. End plates are used to close the ends and provide common air supply and exhaust connections. Certain valve series also consolidate electrical connections. Stackable subbases provide maximum flexibility when building a valve manifold because 3 and 4-way valves can be mixed on the manifold, and sections (valves) can be added or removed at any time to adapt to changing production requirements. Subbase-mounted valves save time and money because they can be changed without disturbing piping or hard electrical wiring. Order subbase sections, as required, and one set of end plates per manifold. Order end plate kits separately..
Kit Includes 1 Manifold, Bolts and Gasket
Female Port Size 1/8
Port Type NPT
Wiring Options None
Height 2.240 in
Subbase/Manifold Manifold
Function 4-Way
Electrical Double Address Circuit Board
Series HB ISO 15407-2
Port Location End Port & Bottom Port
Length 5.980 in
Weight 1.22 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison