- Blanking Plate for H3 Series Parker Valves
| Series | DX3 |
| Length | 5.980 in |
| Kit Includes | Gasket & Mounting Bolts |
| Height | 2 1/2 in |
| Use With | DX3, H3 |
| Weight | 1.0 LB |
| Series | DX3 |
| Length | 5.980 in |
| Kit Includes | Gasket & Mounting Bolts |
| Height | 2 1/2 in |
| Use With | DX3, H3 |
| Weight | 1.0 LB |