Skip to content Skip to navigation menu
End Plate Kit for H ISO Series DIN Valve (Non Plug-in)

PS4231010DP

End Plate Kit for H ISO Series DIN Valve (Non Plug-in)
Item #111334713
  • End Plate Kit for H ISO Series DIN Valve (Non Plug-in)
  • ISO Size 3
  • 1" NPT Port
End Plate Kit for H ISO Series DIN Valve (Non Plug-in)
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • End Plate Kit for H ISO Series DIN Valve (Non Plug-in)
  • ISO Size 3
  • 1" NPT Port

description

  • Generic end plates are pictured for reference. Actual parts may differ to match the application.
  • Order one set per manifold stack.
Port Type NPT
Port Size 1 NPT
Series H3 ISO Size 3, DX3 ISO Size 3
Weight 9.4 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison