- End Plate for H3 Series Parker Valve
- 1/8" NPT
| Length | 7.900 in |
| Port Size | 1/8 |
| Height | 2.960 in |
| Use With | H3 |
| Series | H3 |
| Port Type | NPT |
| Weight | 1.0 LB |
| Length | 7.900 in |
| Port Size | 1/8 |
| Height | 2.960 in |
| Use With | H3 |
| Series | H3 |
| Port Type | NPT |
| Weight | 1.0 LB |