- H3 ISO 5599-2 Series Subbase
- 3/4 NPT Side Port
- 6 in Leads
description
- A Single Valve Subbase can be used with a subbase-style valve. This combination saves time and money because valves can be removed and replaced without disturbing piping or hard electrical wiring. Subbase-mounted valves are a smart upgrade from plumbing directly to body ported valves. Order one subbase per valve. Subbase kit is side ported and includes mounting hardware..
| Series | H3 ISO 5599-2 |
| Port Location | Side Port |
| Length | 7.900 in |
| Height | 2.960 in |
| Subbase/Manifold | Subbase |
| Female Port Size | 3/4 |
| Electrical | 6 in Leads |
| Wiring Options | None |
| Kit Includes | 1 Subplate, Bolts and Gasket |
| Function | 4-Way |
| Port Size | 3/4 |
| Port Type | NPT |
| Weight | 4.0 LB |

