- Mounting Bracket Kit for 10, 14 Series Filter, Regulator, Lubricator
description
- This plated steel mounting bracket is prefabricated to save time in mounting FRLs to walls, machine surfaces, unistruts or aluminum framing material. Order one kit per FRL component..
includes
- Mounting fasteners
| Series | 10, 14 |
| Center to Face of Mounting Bracket | 1.35 in |
| Component | Filter, Regulator, Lubricator |
| Accessory Type | Mounting Bracket Kit |
| Material | Steel |
| Weight | 1.0 LB |

