- Blanking Plate for H2 Series Parker Valves
| Height | 2 in |
| Length | 4.760 in |
| Kit Includes | Gasket & Mounting Bolts |
| Use With | DX2, H2 |
| Series | DX2 |
| Weight | 2.0 LB |
| Height | 2 in |
| Length | 4.760 in |
| Kit Includes | Gasket & Mounting Bolts |
| Use With | DX2, H2 |
| Series | DX2 |
| Weight | 2.0 LB |