- End Plate for H2 Series Parker Valve
- 1/8" NPT
| Series | H2 |
| Length | 6.690 in |
| Use With | H2 |
| Port Type | NPT |
| Port Size | 1/8 |
| Height | 2.330 in |
| Weight | 1.0 LB |
| Series | H2 |
| Length | 6.690 in |
| Use With | H2 |
| Port Type | NPT |
| Port Size | 1/8 |
| Height | 2.330 in |
| Weight | 1.0 LB |