Stackable subbase sections are ganged together to create clean-looking, multiple-valve manifolds. End plates are used to close the ends and provide common air supply and exhaust connections. Certain valve series also consolidate electrical connections. Stackable subbases provide maximum flexibility when building a valve manifold because 3 and 4-way valves can be mixed on the manifold, and sections (valves) can be added or removed at any time to adapt to changing production requirements. Subbase-mounted valves save time and money because they can be changed without disturbing piping or hard electrical wiring. Order subbase sections, as required, and one set of end plates per manifold. Order end plate kits separately..
Electrical
6 in Leads
Subbase/Manifold
Manifold
Function
4-Way
Port Size
1/2
Series
H2 ISO 5599-2
Port Type
NPT
Length
7.530 in
Female Port Size
1/2
Kit Includes
1 Manifold, Bolts and Gasket
Port Location
End Port & Bottom Port
Height
3.350 in
Wiring Options
None
Weight
3.0 LB
We're here for you
with Service Centers across the country - We have your back