- DX2/H2 ISO 5599-1 Series Manifold
- 1/2 NPT Bottom / End Port
| Height | 3.270 in |
| Electrical | None |
| Length | 9.410 in |
| Port Location | Bottom/End Port |
| Series | DX2 (ISO 5599-1) |
| Port Size | 1/2 |
| Subbase/Manifold | Manifold |
| Kit Includes | 3 Pipe Plugs |
| Port Type | NPT |
| Wiring Options | None |
| Function | 4-Way |
| Female Port Size | 1/2 |
| Weight | 3.5 LB |

