- End Plate Kit for H1 ISO Series
- 1/2 NPT
description
- Generic end plates are pictured for reference. Actual parts may differ to match the application.
- Order one set per manifold stack.
| Height | 1.260 in |
| Width | 2.870 in |
| Port Size | 1/2 |
| Port Type | NPT |
| Use With | H1 ISO Size 1 |
| Series | DX1 (Size 1) |
| Length | 7.170 in |
| Weight | 2.7 LB |

