- End Plate for H1 Series Parker Valve
- 1/8" NPT
| Length | 5.830 in |
| Height | 1.480 in |
| Port Type | NPT |
| Port Size | 1/8 |
| Series | H1 |
| Use With | H1 |
| Weight | 1.0 LB |
| Length | 5.830 in |
| Height | 1.480 in |
| Port Type | NPT |
| Port Size | 1/8 |
| Series | H1 |
| Use With | H1 |
| Weight | 1.0 LB |