- DX1/H1 ISO 5599-1 Series Manifold
- 3/8 BSPP Bottom / End Port
| Kit Includes | 2 Pipe Plugs |
| Electrical | None |
| Female Port Size | 3/8 |
| Wiring Options | None |
| Subbase/Manifold | Manifold |
| Port Size | 3/8 |
| Series | DX1 (ISO 5599-1) |
| Function | 4-Way |
| Port Type | BSPP |
| Port Location | Bottom/End Port |
| Weight | 1.4 LB |

