- H1 ISO 5599-2 Series Manifold
- 3/8 NPT Bottom / End Port
- Circuit Board, Double Address
| Port Type | NPT |
| Function | 4-Way |
| Port Size | 3/8 |
| Electrical | Circuit Board, Double Address |
| Port Location | Bottom/End Port |
| Series | H1 ISO 5599-2 |
| Female Port Size | 3/8 |
| Subbase/Manifold | Manifold |
| Wiring Options | None |
| Kit Includes | 2 Pipe Plugs |
| Weight | 1.609 LB |

