- H1 ISO 5599-2 Series Manifold
- 3/8 NPT Bottom / End Port
- 4-Pin M12 Micro Connector in Base
- SAE / Ford Wiring Option
| Port Location | Bottom/End Port |
| Female Port Size | 3/8 |
| Port Size | 3/8 |
| Kit Includes | 2 Pipe Plugs |
| Wiring Options | SAE / Ford |
| Series | H1 ISO 5599-2 |
| Electrical | 4-Pin M12 Micro Connector in Base |
| Port Type | NPT |
| Function | 4-Way |
| Subbase/Manifold | Manifold |
| Weight | 1.8 LB |

