Skip to content Skip to navigation menu
Parker Hannifin Corp.PS4011658CP

PS4011658CP

Manifold Kit
Item #103384088
  • H1 ISO 5599-2 Series Manifold
  • 3/8 NPT Bottom / End Port
  • 4-Pin M12 Micro Connector in Base
  • Chrysler Wiring Option
Parker Hannifin Corp.PS4011658CP
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H1 ISO 5599-2 Series Manifold
  • 3/8 NPT Bottom / End Port
  • 4-Pin M12 Micro Connector in Base
  • Chrysler Wiring Option
Subbase/Manifold Manifold
Wiring Options Chrysler
Port Type NPT
Electrical 4-Pin M12 Micro Connector in Base
Female Port Size 3/8
Series H1 ISO 5599-2
Port Location Bottom/End Port
Port Size 3/8
Function 4-Way
Kit Includes 2 Pipe Plugs
Weight 1.666 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison