- DX1/H1 ISO 5599-1 Series Manifold
- 3/8 NPT Bottom / End Port
| Wiring Options | None |
| Subbase/Manifold | Manifold |
| Series | DX1 (ISO 5599-1) |
| Port Type | NPT |
| Electrical | None |
| Function | 4-Way |
| Female Port Size | 3/8 |
| Length | 5.850 in |
| Kit Includes | 2 Pipe Plugs |
| Port Size | 3/8 |
| Height | 2.870 in |
| Port Location | Bottom/End Port |
| Weight | 2.0 LB |

