- DX1/H1 ISO 5599-1 Series Manifold
- 1/4 BSPP Bottom / End Port
| Port Type | BSPP |
| Port Size | 1/4 |
| Electrical | None |
| Wiring Options | None |
| Function | 4-Way |
| Kit Includes | 2 Pipe Plugs |
| Series | DX1 (ISO 5599-1) |
| Subbase/Manifold | Manifold |
| Port Location | Bottom/End Port |
| Female Port Size | 1/4 |
| Weight | 2.0 LB |

