- End Plate Kit for Use w/Parker DX02 (ISO 5599-1) or H2 Series
- 3/4" NPT Port Size
description
- Order one set per manifold stack..
| Kit Includes | 2 End Plates, Gaskets, Screws |
| Port Size | 3/4 |
| Series | DX2 (Size 2) |
| Height | 3.350 in |
| Use With | H2 ISO, DX2 (ISO 5599-1) |
| Length | 9.410 in |
| Width | 1.180 in |
| Port Type | NPT |
| Weight | 5.0 LB |

