Skip to content Skip to navigation menu
Parker Hannifin Corp.PS361165AP

PS361165AP

Manifold Kit
Item #103346091
  • F6 Series 4-Way Valve Manifold
  • Bottom / End Port, 3/8" NPT
  • 6" Leads
Parker Hannifin Corp.PS361165AP
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • F6 Series 4-Way Valve Manifold
  • Bottom / End Port, 3/8" NPT
  • 6" Leads
Female Port Size 3/8
Electrical 6 in Leads
Series F6 Series
Port Location Bottom/End Port
Kit Includes N/A
Subbase/Manifold Manifold
Port Size 3/8
Wiring Options None
Function 4-Way
Port Type NPT
Weight 3.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison