Skip to content Skip to navigation menu
Parker Hannifin Corp.PS361157AP

PS361157AP

Manifold Kit
Item #103340105
  • F6 Series 4-Way Valve Manifold
  • End Port, 1/2" NPT
  • 6" Leads
Parker Hannifin Corp.PS361157AP
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • F6 Series 4-Way Valve Manifold
  • End Port, 1/2" NPT
  • 6" Leads
Subbase/Manifold Manifold
Series F6 Series
Kit Includes N/A
Wiring Options None
Female Port Size 1/2
Port Type NPT
Electrical 6 in Leads
Port Size 1/2
Port Location End Port
Function 4-Way
Weight 5.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison