Skip to content Skip to navigation menu
Parker Hannifin Corp.PS361117AP

PS361117AP

Subbase Kit
Item #103345579
  • F6 Series 4-Way Valve Subbase
  • Side Port, 1/2" NPT
  • 6" Leads
Parker Hannifin Corp.PS361117AP
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • F6 Series 4-Way Valve Subbase
  • Side Port, 1/2" NPT
  • 6" Leads
Port Size 1/2
Subbase/Manifold Subbase
Series F6 Series
Female Port Size 1/2
Port Type NPT
Function 4-Way
Port Location Side Port
Electrical 6 in Leads
Kit Includes 1 Subplate, Bolts and Gasket
Wiring Options None
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison