- F6 Series 4-Way Valve Subbase
- Side Port, 1/2" NPT
- 5-Pin Mini Connector in Base
- Ford Wiring
| Subbase/Manifold | Subbase |
| Kit Includes | 1 Subplate, Bolts and Gasket |
| Port Size | 1/2 |
| Function | 4-Way |
| Series | F6 Series |
| Female Port Size | 1/2 |
| Wiring Options | Ford |
| Port Location | Side Port |
| Electrical | 5-Pin Mini Connector in Base |
| Port Type | NPT |
| Weight | 3.0 LB |

