- F6 Series 4-Way Valve Subbase
- Side Port, 3/8" NPT
- Terminal Block
| Kit Includes | 1 Subplate, Bolts and Gasket |
| Wiring Options | None |
| Port Size | 3/8 |
| Series | F6 Series |
| Subbase/Manifold | Subbase |
| Function | 4-Way |
| Port Type | NPT |
| Port Location | Side Port |
| Female Port Size | 3/8 |
| Electrical | Terminal Block |
| Weight | 4.0 LB |

