- F5 Series 4-Way Valve Manifold
- Bottom / End Port, 3/8" NPT
- 3-Pin Mini Connector in Base
- General Motors Wiring
| Wiring Options | General Motors |
| Port Type | NPT |
| Function | 4-Way |
| Electrical | 3-Pin Mini Connector in Base |
| Port Location | Bottom/End Port |
| Series | F5 Series |
| Subbase/Manifold | Manifold |
| Female Port Size | 3/8 |
| Kit Includes | N/A |
| Port Size | 3/8 |
| Weight | 3.0 LB |

