- F5 Series 4-Way Valve Subbase
- Bottom / Side Port, 3/8" NPT
- 72" Leads
| Female Port Size | 3/8 |
| Port Size | 3/8 |
| Series | F5 Series |
| Port Type | NPT |
| Subbase/Manifold | Subbase |
| Function | 4-Way |
| Kit Includes | 1 Subplate, Bolts and Gasket |
| Wiring Options | None |
| Port Location | Bottom/Side Port |
| Electrical | 72 in Leads |
| Weight | 3.0 LB |

