- F5 Series 4-Way Valve Subbase
- Side Port, 3/8" NPT
- SAM Gen 3.0 Wiring
| Wiring Options | None |
| Subbase/Manifold | Subbase |
| Electrical | SAM Gen 3.0 Wiring |
| Female Port Size | 3/8 |
| Kit Includes | 1 Subplate, Bolts and Gasket |
| Function | 4-Way |
| Series | F5 Series |
| Port Size | 3/8 |
| Port Type | NPT |
| Port Location | Side Port |
| Weight | 3.0 LB |

