- F3 Series 4-Way Valve Manifold
- Bottom / End Port, 1/4" NPT
- 6" Leads
| Subbase/Manifold | Manifold |
| Function | 4-Way |
| Port Location | Bottom/End Port |
| Kit Includes | N/A |
| Electrical | 6 in Leads |
| Port Type | NPT |
| Wiring Options | None |
| Female Port Size | 1/4 |
| Port Size | 1/4 |
| Series | F3 Series |
| Weight | 3.0 LB |

