Skip to content Skip to navigation menu
Parker Hannifin Corp.PS341161ABP

PS341161ABP

Manifold Kit
Item #103345956
  • F3 Series 4-Way Valve Manifold
  • Bottom / End Port, 1/8" NPT
  • 6" Leads
Parker Hannifin Corp.PS341161ABP
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • F3 Series 4-Way Valve Manifold
  • Bottom / End Port, 1/8" NPT
  • 6" Leads
Port Type NPT
Wiring Options None
Series F3 Series
Function 4-Way
Female Port Size 1/8
Kit Includes N/A
Electrical 6 in Leads
Port Location Bottom/End Port
Subbase/Manifold Manifold
Weight 3.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison