- F3 Series 4-Way Valve Manifold
- End Port, 1/8" NPT
- 72" Leads
| Port Type | NPT |
| Female Port Size | 1/8 |
| Kit Includes | N/A |
| Wiring Options | None |
| Function | 4-Way |
| Series | F3 Series |
| Port Location | End Port |
| Subbase/Manifold | Manifold |
| Electrical | 72 in Leads |
| Weight | 1.5 LB |
| Port Type | NPT |
| Female Port Size | 1/8 |
| Kit Includes | N/A |
| Wiring Options | None |
| Function | 4-Way |
| Series | F3 Series |
| Port Location | End Port |
| Subbase/Manifold | Manifold |
| Electrical | 72 in Leads |
| Weight | 1.5 LB |