- F3 Series 4-Way Valve Subbase
- Side Port, 1/8" NPT
- Terminal Block
description
- A Single Valve Subbase can be used with a subbase-style valve. This combination saves time and money because valves can be removed and replaced without disturbing piping or hard electrical wiring. Subbase-mounted valves are a smart upgrade from plumbing directly to body ported valves. Order one subbase per valve. Subbase kit is side ported and includes mounting hardware..
| Port Type | NPT |
| Kit Includes | 1 Subplate, Bolts and Gasket |
| Series | F3 Series |
| Electrical | Terminal Block |
| Port Location | Side Port |
| Function | 4-Way |
| Subbase/Manifold | Subbase |
| Wiring Options | None |
| Female Port Size | 1/8 |
| Weight | 2.0 LB |

