- Coil with 15 mm Prong DIN Connector
- 240 VAC
- Use With Parker B Series
description
- Coils are exact replacements for Parker valves. Select valve series and voltage to fit the application. Order connectors separately..
| Length | 1.740 in |
| Width | 0.870 in |
| Voltage Rating | 240 VAC |
| Coil Style | 15 mm DIN |
| Height | 2.410 in |
| Use With | Parker B Series |
| Weight | 1.0 LB |

