- Coil with 15 mm Prong DIN Connector
- 24 VDC
- Use With Parker B Series
description
- Coils are exact replacements for Parker valves. Select valve series and voltage to fit the application. Order connectors separately.
| Height | 2.410 in |
| Voltage Rating | 24 VAC |
| Width | 0.870 in |
| Use With | Parker B Series |
| Length | 1.740 in |
| Coil Style | 15 mm DIN |
| Weight | 0.12 LB |

