- End Plate Kit for Use w/H4 Series
- 1" NPT Port Size
description
- Generic end plates are pictured for reference. Actual parts may differ to match the application.
- Order one set per manifold stack..
| Use With | H4 (ISO 5599-2) |
| Width | 1.020 in |
| Kit Includes | 2 End Plates, Gaskets, Screws |
| Port Size | 1 |
| Height | 3.240 in |
| Port Type | NPT |
| Length | 9.070 in |
| Weight | 1.0 LB |

