- Stainless Steel Series Manually Controlled Standard Regulator
- 1/4 BSPP
- 12 SCFM
- 25 psig
- w/o Gauge
features
- 316 stainless steel construction handles most corrosive environments
- Large diaphragm-to-valve-area ratio for precise regulation and high flow capabilities
- 1/4" and 1/2" port sizes available
- 40 micron particle filter
- 0 to 125 psi regulator adjustment
- Lubricator can be filled under pressure
- High flow: 80 scfm
compliances
- 0
caution
- Do not connect regulator to bottled gas
options
- None
| Port Type | BSPP |
| Series | Stainless Steel |
| Relieving | Relieving |
| Regulator Precision | Standard |
| Operating Temperature [Max] | 150 °F |
| Component | Regulator |
| Port Size | 1/4 |
| Flow | 12 SCFM |
| Has Gauge | No |
| Preset/Limiting Pressure | N/A |
| Preset | No Preset |
| Pressure Limiter | No Pressure Limiter |
| Reverse Flow | No |
| Gauge Port | 1/4 in NPT |
| Pressure Range [Min] | 0 psig |
| Operating Temperature [Min] | 40 °F |
| Adjustment Type | Non-Rising Knob |
| Pressure Range [Max] | 25 psig |
| Body Material | Stainless Steel |
| Knob Color | Black |
| Size Designation | Miniature |
| Body Size | 1/8 in |
| Control Type | Manually Controlled |
| Weight | 0.5 LB |

