Skip to content Skip to navigation menu
Parker Hannifin Corp.PR364-02BSS

PR364-02BSS

Stainless Steel Air Preparation
Item #101578625
  • Stainless Steel Series Manually Controlled Standard Regulator
  • 1/4 NPT
  • 12 SCFM
  • 60 psig
  • w/o Gauge
  • Relieving
  • Non-Rising Knob
+ Show More + Show Less
Parker Hannifin Corp.PR364-02BSS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Stainless Steel Series Manually Controlled Standard Regulator
  • 1/4 NPT
  • 12 SCFM
  • 60 psig
  • w/o Gauge

features

  • 316 stainless steel construction handles most corrosive environments
  • Large diaphragm-to-valve-area ratio for precise regulation and high flow capabilities
  • 1/4" and 1/2" port sizes available
  • 40 micron particle filter
  • 0 to 125 psi regulator adjustment
  • Lubricator can be filled under pressure
  • High flow: 80 scfm

compliances

  • 0

caution

  • For optimum heat dissipation, do not paint shock absorber

options

  • None
Operating Temperature [Max] 150 °F
Reverse Flow No
Relieving Relieving
Regulator Precision Standard
Body Material Stainless Steel
Knob Color Black
Operating Temperature [Min] 40 °F
Adjustment Type Non-Rising Knob
Gauge Port 1/4 in NPT
Pressure Range [Min] 0 psig
Pressure Range [Max] 60 psig
Flow 12 SCFM
Size Designation Miniature
Component Regulator
Port Type NPT
Control Type Manually Controlled
Body Size 1/8 in
Pressure Limiter No Pressure Limiter
Preset No Preset
Preset/Limiting Pressure N/A
Port Size 1/4
Has Gauge No
Series Stainless Steel
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison