- PR10 Series Manually Controlled Standard Regulator
- 1/2 NPT
- 80 SCFM
- 250 psig
- w/o Gauge
features
- Large diaphragm-to-valve-area ratio for precise regulation and high flow capabilities
- 1/4" and 1/2" port sizes available
- 40 micron particle filter
- 0 to 125 psi regulator adjustment
- Lubricator can be filled under pressure
- High flow: 80 scfm
- 316 stainless steel construction handles most corrosive environments
compliances
- Meets NACE specifications: MR-01-75/ISO 15156
caution
- Do not exceed maximum primary pressure rating, as product could rupture and cause injury
- Do not connect regulator to bottled gas
options
- None
| Pressure Range [Max] | 250 psig |
| Operating Temperature [Min] | 40 °F |
| Port Type | NPT |
| Series | PR10 |
| Body Size | 3/8 in |
| Control Type | Manually Controlled |
| Body Material | Stainless Steel |
| Pressure Limiter | No Pressure Limiter |
| Size Designation | Standard |
| Has Gauge | No |
| Reverse Flow | No |
| Flow | 80 SCFM |
| Adjustment Type | Knob |
| Regulator Precision | Standard |
| Knob Color | Black |
| Pressure Range [Min] | 0 psig |
| Component | Regulator |
| Gauge Port | 1/4 in NPT |
| Preset | No Preset |
| Relieving | Relieving |
| Preset/Limiting Pressure | N/A |
| Operating Temperature [Max] | 150 °F |
| Port Size | 1/2 |
| Weight | 4.0 LB |

