- Series PPCCK ParTrol Valve
- SAE-6 Port
- Steel
- 5 gal/min
- Non-Adjustable
description
- The ParTrol line of fixed, pressure-compensated flow controls, Series PPCCK, are pressure compensated through their flow range, ±10%. Series PPCCK features a steel zinc-plated body with all steel internal components. This product is available in 3/8" NPSF and 6 SAE. There is also an internal check for excellent reverse flow characteristics. This product is available in flows from 4 to 38 lpm (1 to 10 gpm), available in 1.9 lpm (0.5 gpm) increments.
features
- Compact design
- Pressure compensated ±10%
- Free reverse flow
- Durable zinc-plated body construction with all-steel working parts
| Seal Material | Buna-N |
| Body Material | Steel |
| Port Size | SAE-6 |
| Reverse Flow Check | w/o Reverse Flow Check |
| Rated Flow | 5 gal/min |
| Operating Temperature [Max] | 250 °F |
| Pressure [Max] | 3000 psi |
| Overall Length | 3.88 in |
| Adjustment Type | Non-Adjustable |
| Operating Temperature [Min] | -40 °F |
| Port Type | SAE |
| Weight | 1.3 LB |

