- Needle Valve
- Brass
- 1/2 NPTF
- Standard Adjustment, Knob
- Nitrile Seals
| Rated Flow | 11 gal/min |
| Port Type | NPTF |
| Seal Material | Buna-N |
| Port Size | 1/2 |
| Adjustment | Standard |
| Body Material | Brass |
| Adjustment Type | Knob |
| Pressure [Max] | 2000 psi |
| Weight | 1.256 LB |
| Rated Flow | 11 gal/min |
| Port Type | NPTF |
| Seal Material | Buna-N |
| Port Size | 1/2 |
| Adjustment | Standard |
| Body Material | Brass |
| Adjustment Type | Knob |
| Pressure [Max] | 2000 psi |
| Weight | 1.256 LB |