- PKGT Series Nitrile Automotive Vacuum Cup
- 60 mm Cup Diameter
- Vacuum Port: 28 mm Square Flange Adapter/O-Ring
- Color: Black
description
- Simple adapter connection for low profile positions secured to a plate or bracket. Male screw to secure cup has an internal hex for easy assembly.
applications
- Automotive manufacturing
- Sheet metal destack
- Body assembly
- Press transfer
- Final assembly
- Fixtures
features
- Silicon-free
- 40 mm to 110 mm diameters
- Cup replacement simplified
- Recyclable rubber
- Lower maintenance cost
- Soft durometer
- Flat design to prevent deforming product
| Cup Material | Nitrile |
| Operating Temperature [Max] | 120 °C |
| Operating Temperature [Min] | -20 °C |
| Cup Style | Automotive |
| Mounting Thread Type | N/A |
| Vacuum Port Type | Adapter/O-Ring |
| Cup Color | Black |
| Cup Dia. | 60 mm |
| Series | PKGT Series |
| Mounting Thread | N/A |
| Vacuum Port | 28 mm Square Flange |
| Weight | 1.0 LB |

