- PKGF Series Nitrile Automotive Vacuum Cup
- 60 mm Cup Diameter
- Vacuum Port: 3/8 NPSF Female
- 3/8 NPSF Female Mounting Thread
- Color: Black
description
- PKGF has a single lip design with a grooved foot pattern to prevent vacuum from deforming thin products.
applications
- Automotive manufacturing
- Sheet metal destack
- Body assembly
- Press transfer
- Final assembly
- Fixtures
features
- Flat design to prevent deforming product
- Cup replacement simplified
- Silicon-free
- 40 mm to 110 mm diameters
- Soft durometer
- Lower maintenance cost
- Recyclable rubber
| Cup Color | Black |
| Operating Temperature [Max] | 120 °C |
| Cup Style | Automotive |
| Cup Material | Nitrile |
| Cup Dia. | 60 mm |
| Vacuum Port Type | Female |
| Series | PKGF Series |
| Mounting Thread Type | Female |
| Mounting Thread | 3/8 NPSF |
| Operating Temperature [Min] | -20 °C |
| Vacuum Port | 3/8 NPSF |
| Weight | 1.0 LB |

