- PKG Series Nitrile Automotive Vacuum Cup
- 75 mm Cup Diameter
- Color: Black
description
- The PKG is a single edge deep cup for products with a radius. Incorporates a grooved and textured underside to increase frictional and holding forces. The cup assembly has a variety of connector designs to replace only the cup to minimize operating expenses.
applications
- Automotive manufacturing
- Sheet metal destack
- Body assembly
- Press transfer
- Final assembly
- Fixtures
features
- 40 mm to 110 mm diameters
- Flat design to prevent deforming product
- Cup replacement simplified
- Recyclable rubber
- Lower maintenance cost
- Soft durometer
- Silicon-free
| Mounting Thread Type | N/A |
| Operating Temperature [Max] | 120 °C |
| Cup Color | Black |
| Cup Style | Automotive |
| Cup Material | Nitrile |
| Series | PKG Series |
| Mounting Thread | N/A |
| Vacuum Port | N/A |
| Operating Temperature [Min] | -20 °C |
| Cup Dia. | 75 mm |
| Vacuum Port Type | None |
| Weight | 0.1 LB |

