- PJG Series Flouro Rubber Short Bellows Vacuum Cup
- 10 mm Cup Diameter
- Color: Black w/White Dot
description
- Versatile bellow cup design provides increased sealing lip and level compensation for products with irregular, smooth, curved surfaces or flexible sheets.
applications
- For corrugated and smooth surfaces
features
- Extra thin sealing edge and shorter stroke vs. the traditional bellows for faster response
- More lip seal contact for corrugated, textured surfaces
- Soft sealing lip
- 6 mm to 80 mm
| Cup Material | Flouro Rubber |
| Cup Color | Black w/White Dot |
| Operating Temperature [Min] | -10 °C |
| Vacuum Port Type | None |
| Mounting Thread Type | N/A |
| Mounting Thread | N/A |
| Cup Style | Short Bellows |
| Cup Dia. | 10 mm |
| Series | PJG Series |
| Operating Temperature [Max] | 230 °C |
| Vacuum Port | N/A |
| Weight | 0.1 LB |

