- PFYK Series Urethane Flat Vacuum Cup
- 8 mm Cup Diameter
- Vacuum Port: 4 mm 90° Barbed Adapter
- M4 x 0.7 Female Mounting Thread
- Color: Blue
description
- Side stem connectors allow you to secure the stem with a bolt through a plate or L bracket to allow the tube connection from the side port. Nickel-plated brass materials.
| Cup Style | Flat |
| Cup Color | Blue |
| Operating Temperature [Max] | 120 °C |
| Series | PFYK Series |
| Mounting Thread Type | Female |
| Vacuum Port Type | 90° Barbed Adapter |
| Cup Material | Urethane |
| Mounting Thread | M4 x 0.7 |
| Vacuum Port | 4 mm |
| Cup Dia. | 8 mm |
| Operating Temperature [Min] | -30 °C |
| Weight | 0.5 LB |

