- PFYK Series Nitrile Flat Vacuum Cup
- 60 mm Cup Diameter
- Vacuum Port: 1/8 NPT Female, 90° Adapter
- M8 x 1.25 Female Mounting Thread
- Color: Black
description
- Side stem connectors allow you to secure the stem with a bolt through a plate or L bracket to allow the tube connection from the side port. Nickel-plated brass materials.
| Cup Dia. | 60 mm |
| Cup Material | Nitrile |
| Vacuum Port | 1/8 NPT |
| Cup Color | Black |
| Mounting Thread | M8 x 1.25 |
| Mounting Thread Type | Female |
| Cup Style | Flat |
| Series | PFYK Series |
| Operating Temperature [Max] | 120 °C |
| Operating Temperature [Min] | -20 °C |
| Vacuum Port Type | Female, 90° Adapter |
| Weight | 0.5 LB |

