- PFYK Series Nitrile Flat Vacuum Cup
- 30 mm Cup Diameter
- Vacuum Port: 4 mm 90° Barbed Adapter
- M6 x 1 Female Mounting Thread
- Color: Black
description
- Side stem connectors allow you to secure the stem with a bolt through a plate or L bracket to allow the tube connection from the side port. Nickel-plated brass materials.
| Vacuum Port | 4 mm |
| Series | PFYK Series |
| Operating Temperature [Max] | 120 °C |
| Cup Material | Nitrile |
| Mounting Thread | M6 x 1 |
| Vacuum Port Type | 90° Barbed Adapter |
| Cup Style | Flat |
| Cup Color | Black |
| Mounting Thread Type | Female |
| Operating Temperature [Min] | -20 °C |
| Cup Dia. | 30 mm |
| Weight | 0.2 LB |

