- PFYK Series Nitrile ESD Flat Vacuum Cup
- 25 mm Cup Diameter
- Vacuum Port: 4 mm 90° Barbed Adapter
- M6 x 1 Female Mounting Thread
- Color: Black w/Blue Dot
description
- Side stem connectors allow you to secure the stem with a bolt through a plate or L bracket to allow the tube connection from the side port. Nickel-plated brass materials.
| Vacuum Port | 4 mm |
| Operating Temperature [Max] | 120 °C |
| Cup Dia. | 25 mm |
| Mounting Thread Type | Female |
| Cup Material | Nitrile ESD |
| Mounting Thread | M6 x 1 |
| Vacuum Port Type | 90° Barbed Adapter |
| Series | PFYK Series |
| Operating Temperature [Min] | -30 °C |
| Cup Color | Black w/Blue Dot |
| Cup Style | Flat |
| Weight | 0.2 LB |

