- PFYK Series Chloroprene Flat Vacuum Cup
- 200 mm Cup Diameter
- Vacuum Port: 1/8 NPT Female, 90° Adapter
- M16 x 1.5 Female Mounting Thread
- Color: Green
description
- Side stem connectors allow you to secure the stem with a bolt through a plate or L bracket to allow the tube connection from the side port. Nickel-plated brass materials.
| Cup Dia. | 200 mm |
| Operating Temperature [Min] | -30 °C |
| Mounting Thread | M16 x 1.5 |
| Series | PFYK Series |
| Vacuum Port | 1/8 NPT |
| Operating Temperature [Max] | 140 °C |
| Cup Style | Flat |
| Mounting Thread Type | Female |
| Vacuum Port Type | Female, 90° Adapter |
| Cup Material | Chloroprene |
| Cup Color | Green |
| Weight | 0.2 LB |

